RubberSheet, Silicone, 36inL, 36inW

  • Mfr # BULK-RS-S60MD-23
  • Zoro # G802584187
product price: 
$
594.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S60MD-23
Zoro #
G802584187
UPC #
193005054533
Country of Origin
China
Item
Rubber Sheet
Durometer
60 Shore A
Backing Type
Plain
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Weather Resistance
Excellent
Material
Silicone
Density
1.35 g/cc
Water Resistance
Good
Texture
Smooth
Thickness Tolerance
+/-0.017 in
Tensile Strength
1,200 psi
Maximum Temperature
400 Degrees F
Color
Blue
Compression Set
16 %
Chemical Resistance
Good
Oil Resistance
Fair
Tear Strength
15 N/mm
Shape
Sheet
Abrasion Resistance
Poor
Minimum Temperature
-50 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue
Traction Material
Silicone

Dimensions

Overall Width
36 in
Overall Thickness
1/8 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews