Shop ZORO SELECT

RubberSheet, Viton, 12inL, 12inW

  • Mfr # BULK-RS-V75FDA-34
  • Zoro # G402586338

product price: 
$
153.99
/ea
Free Shipping & Returns

Key Features

Durometer
75 Shore A
Backing Type
Plain
Elongation
150 %
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-V75FDA-34
Zoro #
G402586338
UPC #
193005482411
Country of Origin
Multiple

Dimensions

Overall Width
12 in
Overall Length
12 in
Overall Thickness
1/8 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Rubber Sheet
Durometer
75 Shore A
Backing Type
Plain
Elongation
150 %
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
Grade
Food Grade
Abrasion Resistance
Good
Minimum Temperature
-10 Degrees F
Thickness Tolerance
+/-0.016 in
Oil Resistance
Excellent
Color
White
Chemical Resistance
Excellent
Material
Viton(TM)
Shape
Sheet
Tensile Strength
700 psi
Compression Set
15 %
Water Resistance
Good
Weather Resistance
Excellent
Maximum Temperature
400 Degrees F
Tear Strength
28 N/mm
Texture
Smooth
Density
2 g/cc
Chemical Compatibility
Shell Material
Viton(TM)
Wire Color
White

Description

FDA Viton Rubber Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.