RubberStrip, 25'L, EPDM, Blk, 3/8"THK
- Mfr # 1600E-3/8X4X25
- Zoro # G824971439
product price:Â
$
230.09
/ea
Free Shipping & Returns
Key Features
Overall Thickness
3/8 in
Minimum Temperature
-40 Degrees F
Texture
Smooth
Backing Type
Plain
Overall Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1600E-3/8X4X25
- Zoro #
- G824971439
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 3/8 in
- Overall Width
- 36 in
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Minimum Temperature
- -40 Degrees F
- Texture
- Smooth
- Item
- Rubber Strip
- Backing Type
- Plain
- Color
- Black
- Maximum Temperature
- 200 Degrees F
- Durometer
- 55 Shore A
- Grade
- Light Duty
- Tensile Strength
- 1,500 psi
- Material
- EPDM
- Shell Material
- EPDM
- Wire Color
- Black
Description
Rubber Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 55 Shore A, Grade Light Duty, Material EPDM, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -40 Degrees F, Overall Length 25 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.