RubberStrip, Buna-N, 10ftL, 1inW

  • Mfr # BULK-RS-BHS70-160
  • Zoro # G7793823
product price: 
$
40.69
/ea

Key Features

Thickness
1/4 in
Width
1 in
Length
10 ft.
Material
Buna-N
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-BHS70-160
Zoro #
G7793823
UPC #
193005962012
Country of Origin
Multiple

Dimensions

Thickness
1/4 in
Width
1 in
Length
10 ft.
Overall Length
10 ft
Overall Thickness
1/4 in
Overall Width
1 in

Details

Material
Buna-N
Color
Black
Backing Type
Acrylic Adhesive
Shape
Strip
Minimum Adhesive Temperature
-30 Degrees F
Standards
ASTM D2000 BF 710
Density
1.35 g/cm3
Thickness Tolerance
(-0.026" - +0.026")
Temperature Range
-30 Degrees to 250 Degrees F
Texture
Smooth
Tensile Strength
1,500 psi
Grade
High Strength
Maximum Adhesive Temperature
230 Degrees F
Durometer
70A
Elongation
3.8
Compression Set
0.3
Tear Strength
20 N/mm
Shell Material
Buna-N
Item
Rubber Strip
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Adhesive Type
Acrylic
Maximum Temperature
250 Degrees F
Wire Color
Black

Description

Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 710, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 1 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in, Abrasion Resistance Good

Ratings & reviews