Shop ZORO SELECT

RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-H50-320
  • Zoro # G4744334

product price: 
$
803.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Rubber Material
Buna-N
Durometer
50 Shore A
Elongation
350 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H50-320
Zoro #
G4744334
UPC #
193005389864
Country of Origin
Multiple
Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Adhesive
Rubber Material
Buna-N
Durometer
50 Shore A
Elongation
350 %
Min. Temp. (F)
-30 Degrees F
Standards
ASTM D2000 BF 507
Finish
Smooth
Rubber Properties
Oil Resistant, Water Resistant
Grade
Standard
Rubber Color
Black
Tensile Strength (PSI)
1,000 psi
Max. Temp. (F)
250 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Fair
Abrasion Resistance
Good
Texture
Smooth
Density
1.5 g/cc
Thickness Tolerance
+/-0.035 in
Shape
Roll
Adhesive Type
Acrylic
Maximum Adhesive Temperature
230 Degrees F
Water Resistance
Good
Chemical Resistance
Fair
Oil Resistance
Excellent
Tear Strength
20 N/mm
Tensile Strength
1,000 psi
Compression Set
33 %
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Rubber Thickness
3/8 in
Rubber Length
10 ft
Rubber Width
36 in
Overall Width
36 in
Overall Thickness
3/8 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 50 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 507, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.035 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/8 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.