RubberStrip, Buna-N, 10ftL, 1inW

  • Mfr # BULK-RS-H40-90
  • Zoro # G7778450
product price: 
$
30.99
/ea

Key Features

Rubber Thickness
1/4"
Rubber Length
10 ft.
Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H40-90
Zoro #
G7778450
UPC #
193005066420
Country of Origin
Multiple
Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
Durometer
40A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BF 407
Grade
Standard
Shape
Strip
Texture
Smooth
Compression Set
0.33
Thickness Tolerance
(-0.026" - +0.026")
Density
1.50 g/cm3
Tear Strength
20 N/mm
Color
Black
Maximum Temperature
250 Degrees F
Shell Material
Buna-N
Tensile Strength
1,000 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Minimum Temperature
-30 Degrees F
Item
Rubber Strip
Material
Buna-N
Wire Color
Black

Dimensions

Rubber Thickness
1/4"
Rubber Width
1"
Rubber Length
10 ft.
Overall Width
1 in
Overall Thickness
1/4 in
Overall Length
10 ft
Length
10 ft

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 407, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 1 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in, Abrasion Resistance Good

Ratings & reviews