Shop ZORO SELECT

RubberStrip, Buna-N, 10ftL, 3inW

  • Mfr # BULK-RS-H40-423
  • Zoro # G7778414

product price: 
$
52.15
/ea

Key Features

Rubber Length
10 ft.
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H40-423
Zoro #
G7778414
UPC #
193005956400
Country of Origin
Multiple
Item
Rubber Strip
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
Durometer
40A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BF 407
Grade
Standard
Density
1.5 g/cc
Compression Set
33 %
Thickness Tolerance
+/-0.017 in
Texture
Smooth
Shape
Strip
Tear Strength
20 N/mm
Color
Black
Water Resistance
Good
Maximum Temperature
250 Degrees F
Max. Temp. (F)
250 Degrees F
Tensile Strength
1,000 psi
Chemical Resistance
Fair
Oil Resistance
Excellent
Abrasion Resistance
Good
Material
Buna-N
Weather Resistance
Fair
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Rubber Thickness
1/8"
Rubber Width
3"
Rubber Length
10 ft.
Overall Width
3 in
Overall Thickness
1/8 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 40A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 407, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 3 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.