RubberStrip, Buna-N, 36inL, 1/2inW

  • Mfr # BULK-RS-BHS50-921
  • Zoro # G702584195
product price: 
$
5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-BHS50-921
Zoro #
G702584195
UPC #
193005483470
Country of Origin
Multiple

Dimensions

Overall Width
1/2 in
Overall Thickness
1 mm
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Strip
Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Compression Set
30 %
Chemical Resistance
Fair
Weather Resistance
Fair
Density
1.35 g/cc
Abrasion Resistance
Good
Color
Black
Thickness Tolerance
+/-0.200 mm
Minimum Temperature
-30 Degrees F
Texture
Smooth
Oil Resistance
Excellent
Tensile Strength
1,500 psi
Maximum Temperature
250 Degrees F
Material
Buna-N
Tear Strength
20 N/mm
Shape
Strip
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews