Shop ZORO SELECT

RubberStrip, Buna-N, 36inL, 1/2inW

  • Mfr # BULKRSBHS70974
  • Zoro # G502583572

product price: 
$
7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG710 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULKRSBHS70974
Zoro #
G502583572
UPC #
193005491819
Country of Origin
China
Item
Rubber Strip
Durometer
70 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG710 A14 B14 EO14 EO34 F19
Grade
High Strength
Density
1.35 g/cc
Tensile Strength
1,500 psi
Minimum Temperature
-30 Degrees F
Compression Set
30 %
Color
Black
Weather Resistance
Fair
Oil Resistance
Excellent
Shape
Strip
Water Resistance
Good
Material
Buna-N
Thickness Tolerance
+/-0.500 mm
Texture
Smooth
Chemical Resistance
Fair
Abrasion Resistance
Good
Tear Strength
20 N/mm
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Length
36 in
Overall Thickness
5 mm
Overall Width
1/2 in
Wire Rope Length
36 in
Length
36 in

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.