Shop ZORO SELECT

RubberStrip, Buna-N, 36inL, 4inW

  • Mfr # BULK-RS-H60MD-86
  • Zoro # G302582492

product price: 
$
32.49
/ea

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
240 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H60MD-86
Zoro #
G302582492
UPC #
193005068806
Country of Origin
China
Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
240 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Abrasion Resistance
Good
Weather Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Tear Strength
18 N/mm
Shape
Strip
Color
Blue
Maximum Temperature
250 Degrees F
Texture
Smooth
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Adhesive Type
Acrylic
Compression Set
15 %
Density
1.25 g/cc
Minimum Adhesive Temperature
-30 Degrees F
Tensile Strength
1,100 psi
Thickness Tolerance
+/-0.010 in
Material
Buna-N
Oil Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Blue
Traction Material
Buna-N

Dimensions

Overall Width
4 in
Overall Length
36 in
Overall Thickness
1/32 in
Wire Rope Length
36 in
Length
36 in

Description

Oil Resistant Buna-N Rubber Sheets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.