Shop ZORO SELECT

RubberStrip, Buna-N, 36inL, 6inW

  • Mfr # BULK-RS-H60MD-93
  • Zoro # G702582603

product price: 
$
110.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
240 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H60MD-93
Zoro #
G702582603
UPC #
193005068882
Country of Origin
China
Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
240 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Tear Strength
18 N/mm
Water Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Fair
Minimum Temperature
-30 Degrees F
Texture
Smooth
Oil Resistance
Excellent
Shape
Strip
Thickness Tolerance
+/-0.017 in
Color
Blue
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Density
1.25 g/cc
Material
Buna-N
Chemical Resistance
Fair
Compression Set
15 %
Maximum Adhesive Temperature
230 Degrees F
Tensile Strength
1,100 psi
Adhesive Type
Acrylic
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Blue
Traction Material
Buna-N

Dimensions

Overall Thickness
1/8 in
Overall Width
6 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Oil Resistant Buna-N Rubber Sheets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.