RubberStrip, EPDM, 10ftL, 1/2inW

  • Mfr # BULK-RS-E40FDA-12
  • Zoro # G302585684
product price: 
$
13.19
/ea

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E40FDA-12
Zoro #
G302585684
UPC #
193005492533
Country of Origin
Multiple
Item
Rubber Strip
Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Compression Set
30 %
Color
Cream
Tensile Strength
800 psi
Shape
Strip
Material
EPDM
Thickness Tolerance
+/-0.024 in
Minimum Temperature
-30 Degrees F
Water Resistance
Excellent
Texture
Smooth
Density
1.35 g/cc
Oil Resistance
Poor
Tear Strength
22 N/mm
Abrasion Resistance
Good
Chemical Resistance
Good
Maximum Temperature
250 Degrees F
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream
Traction Material
EPDM

Dimensions

Overall Width
1/2 in
Overall Length
10 ft
Overall Thickness
1/4 in
Wire Rope Length
10 ft
Length
10 ft

Description

Weather Resistant EDPM

Ratings & reviews