RubberStrip, EPDM, 10ftL, 1/2inW

  • Mfr # BULK-RS-E60FR-1
  • Zoro # G802583586
product price: 
$
8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60FR-1
Zoro #
G802583586
UPC #
193005486976
Country of Origin
Multiple
Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
Texture
Smooth
Compression Set
28 %
Minimum Temperature
-30 Degrees F
Color
Black
Chemical Resistance
Good
Abrasion Resistance
Good
Density
1.5 g/cc
Water Resistance
Excellent
Oil Resistance
Poor
Maximum Temperature
200 Degrees F
Weather Resistance
Excellent
Thickness Tolerance
+/-0.012 in
Material
EPDM
Tensile Strength
1,000 psi
Tear Strength
20 N/mm
Shape
Strip
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Dimensions

Overall Width
1/2 in
Overall Length
10 ft
Overall Thickness
1/16 in
Wire Rope Length
10 ft
Length
10 ft

Description

Weather Resistant EDPM

Ratings & reviews