RubberStrip, EPDM, 10ftL, 2inW

  • Mfr # BULK-RS-E60FR-43
  • Zoro # G402583740
product price: 
$
46.69
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60FR-43
Zoro #
G402583740
UPC #
193005487096
Country of Origin
Multiple
Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
Abrasion Resistance
Good
Density
1.5 g/cc
Weather Resistance
Excellent
Chemical Resistance
Good
Oil Resistance
Poor
Color
Black
Compression Set
28 %
Material
EPDM
Tear Strength
20 N/mm
Water Resistance
Excellent
Thickness Tolerance
+/-0.020 in
Tensile Strength
1,000 psi
Shape
Strip
Texture
Smooth
Minimum Temperature
-30 Degrees F
Maximum Temperature
200 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Thickness
1/4 in
Overall Length
10 ft
Overall Width
2 in
Wire Rope Length
10 ft
Length
10 ft

Description

Weather Resistant EDPM

Ratings & reviews