RubberStrip, EPDM, 10ftL, 4inW

  • Mfr # BULK-RS-E60FR-4
  • Zoro # G302583833
product price: 
$
26.29
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60FR-4
Zoro #
G302583833
UPC #
193005487003
Country of Origin
Multiple
Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
Oil Resistance
Poor
Density
1.5 g/cc
Color
Black
Material
EPDM
Tear Strength
20 N/mm
Abrasion Resistance
Good
Chemical Resistance
Good
Texture
Smooth
Water Resistance
Excellent
Minimum Temperature
-30 Degrees F
Weather Resistance
Excellent
Maximum Temperature
200 Degrees F
Thickness Tolerance
+/-0.012 in
Shape
Strip
Tensile Strength
1,000 psi
Compression Set
28 %
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Thickness
1/16 in
Overall Width
4 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Description

Weather Resistant EDPM

Ratings & reviews