RubberStrip, EPDM, 10ftL, 4inW

  • Mfr # BULK-RS-E60FR-44
  • Zoro # G702583716
product price: 
$
85.39
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60FR-44
Zoro #
G702583716
UPC #
193005487102
Country of Origin
Multiple
Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
Compression Set
28 %
Chemical Resistance
Good
Weather Resistance
Excellent
Oil Resistance
Poor
Abrasion Resistance
Good
Tensile Strength
1,000 psi
Minimum Temperature
-30 Degrees F
Material
EPDM
Shape
Strip
Color
Black
Density
1.5 g/cc
Water Resistance
Excellent
Texture
Smooth
Thickness Tolerance
+/-0.020 in
Maximum Temperature
200 Degrees F
Tear Strength
20 N/mm
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Length
10 ft
Overall Width
4 in
Overall Thickness
1/4 in
Wire Rope Length
10 ft
Length
10 ft

Description

Weather Resistant EDPM

Ratings & reviews