RubberStrip, EPDM, 10ftL, 4inW

  • Mfr # BULK-RS-EFR50-24
  • Zoro # G502584951
product price: 
$
55.15
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-EFR50-24
Zoro #
G502584951
UPC #
193005485672
Country of Origin
Multiple

Dimensions

Overall Thickness
3/16 in
Overall Width
4 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Strip
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
Density
1.3 g/cc
Thickness Tolerance
+/-0.020 in
Material
EPDM
Tensile Strength
1,500 psi
Water Resistance
Excellent
Tear Strength
25 N/mm
Number of Ply
2
Abrasion Resistance
Good
Reinforced Material
Fiberglass
Shape
Strip
Weather Resistance
Excellent
Compression Set
25 %
Oil Resistance
Poor
Maximum Temperature
250 Degrees F
Chemical Resistance
Good
Color
Black
Texture
Smooth
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Description

Weather Resistant EDPM

Ratings & reviews