RubberStrip, EPDM, 10ftL, 6inW

  • Mfr # BULK-RS-EFR50-30
  • Zoro # G402584914
product price: 
$
117.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-EFR50-30
Zoro #
G402584914
UPC #
193005485733
Country of Origin
Multiple
Item
Rubber Strip
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
Tear Strength
25 N/mm
Shape
Strip
Compression Set
25 %
Abrasion Resistance
Good
Color
Black
Oil Resistance
Poor
Reinforced Material
Fiberglass
Water Resistance
Excellent
Tensile Strength
1,500 psi
Material
EPDM
Maximum Temperature
250 Degrees F
Number of Ply
2
Thickness Tolerance
+/-0.024 in
Chemical Resistance
Good
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Texture
Smooth
Density
1.3 g/cc
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Width
6 in
Overall Length
10 ft
Overall Thickness
1/4 in
Wire Rope Length
10 ft
Length
10 ft

Description

Weather Resistant EDPM

Ratings & reviews