RubberStrip, NatRubber, 36inL, 1/2inW

  • Mfr # BULK-RS-NAT60-10

  • Zoro # G502582483


product price:  $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NAT60-10
Zoro #
G502582483
UPC #
193005957179
Country of Origin
Multiple

Dimensions

Overall Thickness
0.012 in
Overall Length
36 in
Overall Width
1/2 in

Details

Item
Rubber Strip
Durometer
60A
Backing Type
Non-Adhesive
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
Abrasion Resistance
Excellent
Adhesive Type
Plain Backing
Maximum Temperature
200 Degrees F
Texture
Smooth
Oil Resistance
Poor
Shape
Strip
Minimum Temperature
-45 Degrees F
Water Resistance
Good
Chemical Resistance
Fair
Material
Natural Rubber
Weather Resistance
Fair
Color
Tan
Compression Set
25 %
Thickness Tolerance
+/-0.004 in
Tear Strength
22 N/mm
Tensile Strength
3,000 psi
Density
1 g/cc

Description

Natural Rubber Strip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.