RubberStrip, NatRubber, 36inL, 2inW

  • Mfr # BULK-RS-NAT60-22
  • Zoro # G602582321
product price: 
$
7.19
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NAT60-22
Zoro #
G602582321
UPC #
193005957094
Country of Origin
Multiple
Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
Thickness Tolerance
+/-0.004 in
Water Resistance
Good
Abrasion Resistance
Excellent
Texture
Smooth
Tear Strength
22 N/mm
Color
Tan
Material
Natural Rubber
Maximum Temperature
200 Degrees F
Minimum Temperature
-45 Degrees F
Tensile Strength
3,000 psi
Oil Resistance
Poor
Compression Set
25 %
Weather Resistance
Fair
Density
1 g/cc
Chemical Resistance
Fair
Shape
Strip
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan
Traction Material
Natural Rubber

Dimensions

Overall Length
36 in
Overall Width
2 in
Overall Thickness
8 mil
Wire Rope Length
36 in
Length
36 in

Description

Natural Rubber Strip

Ratings & reviews