Shop ZORO SELECT

RubberStrip, NatRubber, 36inL, 4inW

  • Mfr # BULK-RS-NAT60-29

  • Zoro # G802583425


product price:  $7.85
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NAT60-29
Zoro #
G802583425
UPC #
193005957100
Country of Origin
Multiple

Dimensions

Overall Thickness
8 mil
Overall Width
4 in
Overall Length
36 in

Details

Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
Minimum Temperature
-45 Degrees F
Material
Natural Rubber
Chemical Resistance
Fair
Compression Set
25 %
Water Resistance
Good
Density
1 g/cc
Abrasion Resistance
Excellent
Tensile Strength
3,000 psi
Thickness Tolerance
+/-0.004 in
Maximum Temperature
200 Degrees F
Weather Resistance
Fair
Color
Tan
Oil Resistance
Poor
Texture
Smooth
Shape
Strip
Tear Strength
22 N/mm
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water

Description

Natural Rubber Strip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.