RubberStrip, NatRubber, 36inL, 4inW

  • Mfr # BULK-RS-NAT60-34
  • Zoro # G802582510
product price: 
$
12.19
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NAT60-34
Zoro #
G802582510
UPC #
193005957698
Country of Origin
Multiple
Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
Tensile Strength
3,000 psi
Texture
Smooth
Color
Tan
Abrasion Resistance
Excellent
Thickness Tolerance
+/-0.004 in
Material
Natural Rubber
Shape
Strip
Water Resistance
Good
Compression Set
25 %
Minimum Temperature
-45 Degrees F
Chemical Resistance
Fair
Maximum Temperature
200 Degrees F
Oil Resistance
Poor
Tear Strength
22 N/mm
Density
1 g/cc
Weather Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan
Traction Material
Natural Rubber

Dimensions

Overall Length
36 in
Overall Width
4 in
Overall Thickness
25 mil
Wire Rope Length
36 in
Length
36 in

Description

Natural Rubber Strip

Ratings & reviews