Shop ZORO SELECT

RubberStrip, NatRubber, 36inL, 6inW

  • Mfr # BULK-RS-NAT60-41
  • Zoro # G002582594

product price: 
$
15.29
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NAT60-41
Zoro #
G002582594
UPC #
193005957704
Country of Origin
Multiple
Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
Shape
Strip
Color
Tan
Abrasion Resistance
Excellent
Weather Resistance
Fair
Oil Resistance
Poor
Chemical Resistance
Fair
Tear Strength
22 N/mm
Thickness Tolerance
+/-0.004 in
Maximum Temperature
200 Degrees F
Compression Set
25 %
Minimum Temperature
-45 Degrees F
Tensile Strength
3,000 psi
Texture
Smooth
Density
1 g/cc
Material
Natural Rubber
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan
Traction Material
Natural Rubber

Dimensions

Overall Width
6 in
Overall Thickness
25 mil
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Natural Rubber Strip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.