RubberStrip, Neoprene, 10ftL, 1/2inW

  • Mfr # BULK-RS-N50ESD-4
  • Zoro # G102583972
product price: 
$
7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BC 508, UL 94 V-0
Grade
Anti-Static
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N50ESD-4
Zoro #
G102583972
UPC #
193005493899
Country of Origin
China
Item
Rubber Strip
Durometer
50 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BC 508, UL 94 V-0
Grade
Anti-Static
Thickness Tolerance
+/-0.004 in
Tear Strength
20 N/mm
Weather Resistance
Excellent
Material
Neoprene
Texture
Smooth
Tensile Strength
1,200 psi
Color
Black
Compression Set
28 %
Density
1.5 g/cc
Chemical Resistance
Fair
Shape
Strip
Abrasion Resistance
Good
Oil Resistance
Good
Maximum Temperature
200 Degrees F
Minimum Temperature
-30 Degrees F
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
1/2 in
Overall Thickness
1/16 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Description

Static-Dissipative Neoprene Rubber Strip

Ratings & reviews