RubberStrip, Neoprene, 10ftL, 1/2inW

  • Mfr # BULK-RS-N60FP-5
  • Zoro # G202585791
product price: 
$
8.49
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N60FP-5
Zoro #
G202585791
UPC #
193005996710
Country of Origin
Multiple
Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
Water Resistance
Good
Density
1.6 g/cc
Color
Black
Tear Strength
20 N/mm
Shape
Strip
Texture
Smooth
Material
Neoprene
Minimum Temperature
-30 Degrees F
Oil Resistance
Good
Chemical Resistance
Fair
Compression Set
28 %
Weather Resistance
Excellent
Maximum Temperature
200 Degrees F
Tensile Strength
1,000 psi
Abrasion Resistance
Good
Thickness Tolerance
+/-0.004 in
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
10 ft
Overall Width
1/2 in
Overall Thickness
1/16 in
Wire Rope Length
10 ft
Length
10 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.