RubberStrip, Neoprene, 10ftL, 4inW

  • Mfr # BULK-RS-N50-430
  • Zoro # G7836191
product price: 
$
105.99
/ea
Free Shipping & Returns

Key Features

Rubber Length
10 ft.
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N50-430
Zoro #
G7836191
UPC #
193005955113
Country of Origin
Multiple
Item
Rubber Strip
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
Durometer
50A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 507
Grade
Standard
Max. Temp. (F)
250 Degrees F
Color
Black
Material
Neoprene
Compression Set
33 %
Shape
Strip
Texture
Smooth
Thickness Tolerance
+/-0.026 in
Density
1.5 g/cc
Tear Strength
20 N/mm
Weather Resistance
Excellent
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Oil Resistance
Good
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Dimensions

Rubber Thickness
1/4"
Rubber Width
4"
Rubber Length
10 ft.
Overall Thickness
1/4 in
Overall Width
4 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 50A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 507, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 4 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good

Ratings & reviews