Shop ZORO SELECT

RubberStrip, Neoprene, 10ftL, 4inW

  • Mfr # BULK-RS-N50ESD-13
  • Zoro # G102584184

product price: 
$
27.29
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BC 508, UL 94 V-0
Grade
Anti-Static
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N50ESD-13
Zoro #
G102584184
UPC #
193005493929
Country of Origin
China
Item
Rubber Strip
Durometer
50 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BC 508, UL 94 V-0
Grade
Anti-Static
Color
Black
Shape
Strip
Thickness Tolerance
+/-0.004 in
Water Resistance
Good
Oil Resistance
Good
Chemical Resistance
Fair
Density
1.5 g/cc
Maximum Temperature
200 Degrees F
Tensile Strength
1,200 psi
Texture
Smooth
Material
Neoprene
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Tear Strength
20 N/mm
Compression Set
28 %
Abrasion Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Thickness
1/16 in
Overall Length
10 ft
Overall Width
4 in
Wire Rope Length
10 ft
Length
10 ft

Description

Static-Dissipative Neoprene Rubber Strip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.