Shop ZORO SELECT
See all product information
Create Account
RubberStrip, Neoprene, 10ftL, 4inW
Mfr # BULK-RS-N50ESD-14
Zoro # G002583997
product price:Â
$
50.49
/ea
Key Features
Durometer
50 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BC 508, UL 94 V-0
Grade
Anti-Static
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-N50ESD-14
- Zoro #
- G002583997
- UPC #
- 193005489823
- Country of Origin
- China
- Item
- Rubber Strip
- Durometer
- 50 Shore A
- Backing Type
- Plain
- Elongation
- 380 %
- Standards
- ASTM D2000 BC 508, UL 94 V-0
- Grade
- Anti-Static
- Shape
- Strip
- Abrasion Resistance
- Good
- Tear Strength
- 20 N/mm
- Material
- Neoprene
- Texture
- Smooth
- Density
- 1.5 g/cc
- Minimum Temperature
- -30 Degrees F
- Maximum Temperature
- 200 Degrees F
- Color
- Black
- Weather Resistance
- Excellent
- Tensile Strength
- 1,200 psi
- Thickness Tolerance
- +/-0.024 in
- Water Resistance
- Good
- Chemical Resistance
- Fair
- Oil Resistance
- Good
- Compression Set
- 28 %
- Chemical Compatibility
- Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Description
Static-Dissipative Neoprene Rubber Strip