Shop ZORO SELECT

RubberStrip, Neoprene, 12inL, 6inW

  • Mfr # BULK-RS-N40-452
  • Zoro # G7838991

product price: 
$
10.55
/ea

Key Features

Rubber Width
6"
Rubber Length
12"
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N40-452
Zoro #
G7838991
UPC #
193005929619
Country of Origin
Multiple
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
Durometer
40A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 407
Grade
Standard
Compression Set
0.33
Texture
Smooth
Shape
Sheet
Thickness Tolerance
(-0.026" - +0.026")
Density
1.50 g/cm3
Tear Strength
20 N/mm
Shell Material
Neoprene
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Color
Black
Tensile Strength
1,000 psi
Item
Rubber Strip
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Material
Neoprene
Wire Color
Black

Dimensions

Rubber Thickness
1/4"
Rubber Width
6"
Rubber Length
12"
Overall Width
6 in
Overall Length
12 in
Overall Thickness
1/4 in
Length
12 in

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 407, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.026 in, Overall Width 6 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.