RubberStrip, Neoprene, 6inL, 6inW

  • Mfr # BULK-RS-N40-437
  • Zoro # G7826960
product price: 
$
3.69
/ea

Key Features

Rubber Width
6"
Rubber Length
6"
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N40-437
Zoro #
G7826960
UPC #
193005929503
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/32"
Rubber Width
6"
Rubber Length
6"
Overall Width
6 in
Overall Thickness
1/32 in
Overall Length
6 in
Length
6 in

Details

Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
Durometer
40A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 407
Grade
Standard
Shape
Sheet
Density
1.50 g/cm3
Texture
Smooth
Thickness Tolerance
(0.000" - +0.016")
Compression Set
0.33
Tear Strength
20 N/mm
Shell Material
Neoprene
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Tensile Strength
1,000 psi
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Item
Rubber Strip
Color
Black
Material
Neoprene
Wire Color
Black

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 407, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 6 in, Thickness Tolerance +0.016 in/-0 in, Overall Width 6 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/32 in

Ratings & reviews