RubberStrip, Neoprene, 36inL, 1inW

  • Mfr # BULK-RS-NHS70-964
  • Zoro # G902583349
product price: 
$
6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS70-964
Zoro #
G902583349
UPC #
193005994037
Country of Origin
Multiple
Item
Rubber Strip
Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
Oil Resistance
Good
Water Resistance
Good
Density
1.32 g/cc
Tensile Strength
1,500 psi
Minimum Temperature
-30 Degrees F
Weather Resistance
Excellent
Maximum Temperature
250 Degrees F
Compression Set
30 %
Shape
Strip
Texture
Smooth
Color
Black
Material
Neoprene
Abrasion Resistance
Good
Chemical Resistance
Fair
Thickness Tolerance
+/-0.200 mm
Tear Strength
20 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Dimensions

Overall Width
1 in
Overall Length
36 in
Overall Thickness
1 mm
Wire Rope Length
36 in
Length
36 in

Description

Multipurpose Neoprene Rubber

Ratings & reviews