Shop ZORO SELECT

RubberStrip, Neoprene, 36inL, 2inW

  • Mfr # BULK-RS-NHS70-976
  • Zoro # G802583128

product price: 
$
13.49
/ea

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS70-976
Zoro #
G802583128
UPC #
193005994532
Country of Origin
Multiple
Item
Rubber Strip
Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
Material
Neoprene
Oil Resistance
Good
Thickness Tolerance
+/-0.500 mm
Abrasion Resistance
Good
Weather Resistance
Excellent
Water Resistance
Good
Compression Set
30 %
Texture
Smooth
Color
Black
Maximum Temperature
250 Degrees F
Density
1.32 g/cc
Minimum Temperature
-30 Degrees F
Tear Strength
20 N/mm
Chemical Resistance
Fair
Shape
Strip
Tensile Strength
1,500 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
2 in
Overall Thickness
5 mm
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.