Shop ZORO SELECT

RubberStrip, Neoprene, 36inL, 4inW

  • Mfr # BULK-RS-NHS70-978
  • Zoro # G102583293

product price: 
$
8.49
/ea

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS70-978
Zoro #
G102583293
UPC #
193005994051
Country of Origin
Multiple
Item
Rubber Strip
Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
Shape
Strip
Color
Black
Weather Resistance
Excellent
Tear Strength
20 N/mm
Tensile Strength
1,500 psi
Texture
Smooth
Chemical Resistance
Fair
Abrasion Resistance
Good
Oil Resistance
Good
Density
1.32 g/cc
Compression Set
30 %
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.200 mm
Material
Neoprene
Water Resistance
Good
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
4 in
Overall Thickness
1 mm
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.