Shop ZORO SELECT

RubberStrip, Neoprene, 36inL, 6inW

  • Mfr # BULK-RS-NHS50-983
  • Zoro # G202583896

product price: 
$
15.29
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NHS50-983
Zoro #
G202583896
UPC #
193005992033
Country of Origin
Multiple

Dimensions

Overall Thickness
2 mm
Overall Length
36 in
Overall Width
6 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Strip
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
Tensile Strength
1,500 psi
Weather Resistance
Excellent
Abrasion Resistance
Good
Texture
Smooth
Maximum Temperature
250 Degrees F
Color
Black
Shape
Strip
Oil Resistance
Good
Compression Set
30 %
Water Resistance
Good
Material
Neoprene
Chemical Resistance
Fair
Thickness Tolerance
+/-0.300 mm
Minimum Temperature
-30 Degrees F
Tear Strength
20 N/mm
Density
1.32 g/cc
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.