RubberStrip, Silicone, 10ftL, 3inW

  • Mfr # BULK-RS-S40-422
  • Zoro # G7806931
product price: 
$
81.75
/ea

Key Features

Rubber Length
10 ft.
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500 Degrees F
Min. Temp. (F)
-80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S40-422
Zoro #
G7806931
UPC #
193005957933
Country of Origin
Multiple
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500 Degrees F
Min. Temp. (F)
-80
Durometer
40A
Backing Type
Plain
Tensile Strength (PSI)
700 psi
Elongation
4
Standards
ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Grade
Food
Texture
Smooth
Thickness Tolerance
(-0.017" - +0.017")
Compression Set
0.2
Density
1.25 g/cm3
Shape
Strip
Tear Strength
17 N/mm
Tensile Strength
700 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Maximum Temperature
500 Degrees F
Shell Material
Silicone
Item
Rubber Strip
Minimum Temperature
-80 Degrees F
Color
Red
Material
Silicone
Wire Color
Red

Dimensions

Rubber Thickness
1/8"
Rubber Width
3"
Rubber Length
10 ft.
Overall Thickness
1/8 in
Overall Width
3 in
Overall Length
10 ft
Length
10 ft

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 40 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 3 in, Tensile Strength 700 psi, Texture Smooth

Ratings & reviews