Shop ZORO SELECT

RubberStrip, Silicone, 12inL, 6inW

  • Mfr # BULK-RS-S50-450
  • Zoro # G7804025

product price: 
$
34.75
/ea

Key Features

Rubber Thickness
1/4"
Rubber Width
6"
Rubber Length
12"
Rubber Material
Silicone
Rubber Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S50-450
Zoro #
G7804025
UPC #
193005953935
Country of Origin
Multiple
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500 Degrees F
Min. Temp. (F)
-80
Durometer
50A
Backing Type
Plain
Tensile Strength (PSI)
700 psi
Elongation
4
Standards
ASTM D2000 GE 507, FDA 21 CFR 177.2600
Grade
Food
Texture
Smooth
Shape
Sheet
Density
1.25 g/cm3
Thickness Tolerance
(-0.026" - +0.026")
Compression Set
0.2
Tear Strength
17 N/mm
Color
Red
Shell Material
Silicone
Maximum Temperature
500 Degrees F
Minimum Temperature
-80 Degrees F
Item
Rubber Strip
Tensile Strength
700 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Material
Silicone
Wire Color
Red

Dimensions

Rubber Thickness
1/4"
Rubber Width
6"
Rubber Length
12"
Overall Length
12 in
Overall Thickness
1/4 in
Overall Width
6 in
Length
12 in

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 50 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 507, FDA 21 CFR 177.2600, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.026 in, Overall Width 6 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.