RubberStrip, Silicone, 36inL, 1/2inW

  • Mfr # BULK-RS-S10-8
  • Zoro # G502585781
product price: 
$
11.99
/ea

Key Features

Durometer
10 Shore A
Backing Type
Plain
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S10-8
Zoro #
G502585781
UPC #
193005496036
Country of Origin
China

Dimensions

Overall Width
1/2 in
Overall Thickness
1/8 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Strip
Durometer
10 Shore A
Backing Type
Plain
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food Grade
Color
Red
Texture
Smooth
Minimum Temperature
-40 Degrees F
Thickness Tolerance
+/-0.031 in
Material
Silicone
Weather Resistance
Excellent
Chemical Resistance
Good
Tensile Strength
700 psi
Maximum Temperature
300 Degrees F
Oil Resistance
Fair
Abrasion Resistance
Poor
Water Resistance
Good
Shape
Strip
Compression Set
30 %
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews