Shop ZORO SELECT

RubberStrip, Silicone, 36inL, 1inW

  • Mfr # BULK-RS-S20-46
  • Zoro # G102583712

product price: 
$
12.89
/ea

Key Features

Durometer
20 Shore A
Backing Type
Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 202, FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S20-46
Zoro #
G102583712
UPC #
193005496944
Country of Origin
China
Item
Rubber Strip
Durometer
20 Shore A
Backing Type
Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 202, FDA 21 CFR 177.2600
Grade
Food Grade
Chemical Resistance
Good
Oil Resistance
Fair
Compression Set
22.9 %
Minimum Adhesive Temperature
-100 Degrees F
Minimum Temperature
-40 Degrees F
Thickness Tolerance
+/-0.012 in
Weather Resistance
Excellent
Texture
Smooth
Shape
Strip
Maximum Adhesive Temperature
500 Degrees F
Material
Silicone
Tensile Strength
700 psi
Water Resistance
Good
Adhesive Type
High-Temp
Color
Red
Abrasion Resistance
Poor
Maximum Temperature
300 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red

Dimensions

Overall Width
1 in
Overall Thickness
1/32 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.