RubberStrip, Silicone, 36inL, 1inW

  • Mfr # BULK-RS-S20-48
  • Zoro # G802583852
product price: 
$
19.59
/ea

Key Features

Durometer
20 Shore A
Backing Type
Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 202, FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S20-48
Zoro #
G802583852
UPC #
193005497040
Country of Origin
China
Item
Rubber Strip
Durometer
20 Shore A
Backing Type
Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 202, FDA 21 CFR 177.2600
Grade
Food Grade
Abrasion Resistance
Poor
Color
Red
Maximum Temperature
300 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Shape
Strip
Minimum Temperature
-40 Degrees F
Chemical Resistance
Good
Weather Resistance
Excellent
Texture
Smooth
Adhesive Type
High-Temp
Thickness Tolerance
+/-0.031 in
Water Resistance
Good
Material
Silicone
Oil Resistance
Fair
Compression Set
22.9 %
Maximum Adhesive Temperature
500 Degrees F
Tensile Strength
700 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Overall Width
1 in
Overall Length
36 in
Overall Thickness
1/8 in
Wire Rope Length
36 in
Length
36 in

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews