RubberStrip, Silicone, 36inL, 2inW

  • Mfr # BULK-RS-S20-53
  • Zoro # G802583869
product price: 
$
33.19
/ea

Key Features

Durometer
20 Shore A
Backing Type
Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 202, FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S20-53
Zoro #
G802583869
UPC #
193005497057
Country of Origin
China

Dimensions

Overall Thickness
1/8 in
Overall Width
2 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Strip
Durometer
20 Shore A
Backing Type
Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 202, FDA 21 CFR 177.2600
Grade
Food Grade
Tensile Strength
700 psi
Texture
Smooth
Minimum Temperature
-40 Degrees F
Adhesive Type
High-Temp
Abrasion Resistance
Poor
Shape
Strip
Weather Resistance
Excellent
Compression Set
22.9 %
Minimum Adhesive Temperature
-100 Degrees F
Maximum Temperature
300 Degrees F
Oil Resistance
Fair
Maximum Adhesive Temperature
500 Degrees F
Water Resistance
Good
Color
Red
Chemical Resistance
Good
Material
Silicone
Thickness Tolerance
+/-0.031 in
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews