RubberStrip, Silicone, 36inL, 4inW

  • Mfr # BULK-RS-SFR70-51
  • Zoro # G8915969
product price: 
$
50.99
/ea

Key Features

Rubber Thickness
1/8"
Rubber Length
36"
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SFR70-51
Zoro #
G8915969
UPC #
193005954802
Country of Origin
Multiple
Item
Rubber Strip
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
400 Degrees F
Min. Temp. (F)
-60
Durometer
70A
Backing Type
Plain
Tensile Strength (PSI)
1,300 psi
Elongation
800 %
Finish
Smooth
Standards
AMS 3320H, FDA 21 CFR 177.2600
Grade
Fabric-Reinforced
Thickness Tolerance
+/-0.017 in
Texture
Smooth
Compression Set
35 %
Reinforcement
Fiberglass - 1 Ply
Shape
Strip
Density
1.25 g/cc
Color
Red
Oil Resistance
Fair
Chemical Resistance
Good
Material
Silicone
Minimum Temperature
-60 Degrees F
Max. Temp. (F)
400 Degrees F
Number of Ply
1
Water Resistance
Good
Abrasion Resistance
Poor
Tensile Strength
1,300 psi
Reinforced Material
Fiberglass
Weather Resistance
Excellent
Maximum Temperature
400 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Rubber Thickness
1/8"
Rubber Width
4"
Rubber Length
36"
Overall Thickness
1/8 in
Overall Width
4 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Rubber Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 70A, Grade Fabric-Reinforced, Material Silicone, Standards AMS 3320H, FDA 21 CFR 177.2600, Number of Ply 1, Maximum Temperature 400 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Reinforced Material Fiberglass, Overall Width 4 in, Tensile Strength 1,300 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Poor

Ratings & reviews