RubberStrip, Silicone, 36inL, 6inW
- Mfr # BULK-RS-S10-28
- Zoro # G802585511
product price:Â
$
98.29
/ea
Key Features
Durometer
10 Shore A
Backing Type
Plain
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-S10-28
- Zoro #
- G802585511
- UPC #
- 193005496074
- Country of Origin
- China
- Item
- Rubber Strip
- Durometer
- 10 Shore A
- Backing Type
- Plain
- Elongation
- 900 %
- Standards
- ASTM D2000 GE 102, FDA 21 CFR 177.2600
- Grade
- Food Grade
- Color
- Red
- Thickness Tolerance
- +/-0.031 in
- Shape
- Strip
- Material
- Silicone
- Oil Resistance
- Fair
- Chemical Resistance
- Good
- Weather Resistance
- Excellent
- Compression Set
- 30 %
- Maximum Temperature
- 300 Degrees F
- Tensile Strength
- 700 psi
- Water Resistance
- Good
- Minimum Temperature
- -40 Degrees F
- Abrasion Resistance
- Poor
- Texture
- Smooth
- Chemical Compatibility
- Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
- Shell Material
- Silicone
- Wire Color
- Red
- Traction Material
- Silicone
Dimensions
- Overall Width
- 6 in
- Overall Length
- 36 in
- Overall Thickness
- 1/8 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
High Temperature Silicone Rubber Sheets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.