RubberStrip, Silicone, 6inL, 6inW

  • Mfr # BULK-RS-S60MD-30
  • Zoro # G602584998
product price: 
$
33.99
/ea

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S60MD-30
Zoro #
G602584998
UPC #
193005054601
Country of Origin
China
Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Minimum Adhesive Temperature
-100 Degrees F
Material
Silicone
Tensile Strength
1,200 psi
Tear Strength
15 N/mm
Minimum Temperature
-50 Degrees F
Maximum Adhesive Temperature
500 Degrees F
Maximum Temperature
400 Degrees F
Thickness Tolerance
+/-0.026 in
Oil Resistance
Fair
Weather Resistance
Excellent
Density
1.35 g/cc
Compression Set
16 %
Abrasion Resistance
Poor
Texture
Smooth
Color
Blue
Shape
Strip
Adhesive Type
High-Temp
Water Resistance
Good
Chemical Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue
Traction Material
Silicone

Dimensions

Overall Length
6 in
Overall Width
6 in
Overall Thickness
1/4 in
Wire Rope Length
6 in
Length
6 in

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews