RubberStrip, Silicone, 6inL, 6inW

  • Mfr # BULK-RS-S60MD-7
  • Zoro # G502583961
product price: 
$
10.55
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S60MD-7
Zoro #
G502583961
UPC #
193005054373
Country of Origin
China
Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Plain
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Maximum Temperature
400 Degrees F
Color
Blue
Chemical Resistance
Good
Shape
Strip
Minimum Temperature
-50 Degrees F
Texture
Smooth
Abrasion Resistance
Poor
Thickness Tolerance
+/-0.011 in
Weather Resistance
Excellent
Tear Strength
15 N/mm
Tensile Strength
1,200 psi
Density
1.35 g/cc
Oil Resistance
Fair
Water Resistance
Good
Compression Set
16 %
Material
Silicone
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue
Traction Material
Silicone

Dimensions

Overall Width
6 in
Overall Length
6 in
Overall Thickness
1/16 in
Wire Rope Length
6 in
Length
6 in

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews