RubberStrip, Viton, 36inL, 1/2inW

  • Mfr # BULK-RS-V75FDA-8
  • Zoro # G802586013
product price: 
$
14.69
/ea

Key Features

Durometer
75 Shore A
Backing Type
Plain
Elongation
150 %
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-V75FDA-8
Zoro #
G802586013
UPC #
193005494865
Country of Origin
Multiple
Item
Rubber Strip
Durometer
75 Shore A
Backing Type
Plain
Elongation
150 %
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
Grade
Food Grade
Water Resistance
Good
Material
Viton(TM)
Thickness Tolerance
+/-0.012 in
Tensile Strength
700 psi
Compression Set
15 %
Density
2 g/cc
Minimum Temperature
-10 Degrees F
Texture
Smooth
Maximum Temperature
400 Degrees F
Oil Resistance
Excellent
Color
White
Weather Resistance
Excellent
Chemical Resistance
Excellent
Tear Strength
28 N/mm
Shape
Strip
Abrasion Resistance
Good
Chemical Compatibility
Shell Material
Viton(TM)
Wire Color
White
Traction Material
Viton(TM)

Dimensions

Overall Thickness
1/16 in
Overall Length
36 in
Overall Width
1/2 in
Wire Rope Length
36 in
Length
36 in

Description

FDA Viton Rubber Strip

Ratings & reviews