RubberStrip, Viton, 36inL, 1/2inW

  • Mfr # BULK-RS-V75FDA-9
  • Zoro # G902586609
product price: 
$
23.89
/ea

Key Features

Durometer
75 Shore A
Backing Type
Plain
Elongation
150 %
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-V75FDA-9
Zoro #
G902586609
UPC #
193005482220
Country of Origin
Multiple
Item
Rubber Strip
Durometer
75 Shore A
Backing Type
Plain
Elongation
150 %
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
Grade
Food Grade
Density
2 g/cc
Maximum Temperature
400 Degrees F
Texture
Smooth
Thickness Tolerance
+/-0.016 in
Chemical Resistance
Excellent
Color
White
Tensile Strength
700 psi
Water Resistance
Good
Abrasion Resistance
Good
Oil Resistance
Excellent
Material
Viton(TM)
Compression Set
15 %
Shape
Strip
Weather Resistance
Excellent
Tear Strength
28 N/mm
Minimum Temperature
-10 Degrees F
Chemical Compatibility
Shell Material
Viton(TM)
Wire Color
White
Traction Material
Viton(TM)

Dimensions

Overall Width
1/2 in
Overall Length
36 in
Overall Thickness
1/8 in
Wire Rope Length
36 in
Length
36 in

Description

FDA Viton Rubber Strip

Ratings & reviews