Shop ZORO SELECT

RubberStrip, Viton, 36inL, 2inW

  • Mfr # BULK-RS-V75FDA-16
  • Zoro # G202585906

product price: 
$
29.69
/ea

Key Features

Durometer
75 Shore A
Backing Type
Plain
Elongation
150 %
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-V75FDA-16
Zoro #
G202585906
UPC #
193005494780
Country of Origin
Multiple
Item
Rubber Strip
Durometer
75 Shore A
Backing Type
Plain
Elongation
150 %
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
Grade
Food Grade
Tear Strength
28 N/mm
Maximum Temperature
400 Degrees F
Abrasion Resistance
Good
Water Resistance
Good
Density
2 g/cc
Color
White
Minimum Temperature
-10 Degrees F
Material
Viton(TM)
Texture
Smooth
Thickness Tolerance
+/-0.004 in
Chemical Resistance
Excellent
Shape
Strip
Tensile Strength
700 psi
Oil Resistance
Excellent
Weather Resistance
Excellent
Compression Set
15 %
Chemical Compatibility
Shell Material
Viton(TM)
Wire Color
White
Traction Material
Viton(TM)

Dimensions

Overall Thickness
1/64 in
Overall Width
2 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

FDA Viton Rubber Strip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.