Shop ZORO SELECT

Run Tee Brass Brass Class 1000 Pipe Fittings, 1/2 in Female NPTF X 1/2 in Male NPTF

  • Mfr # ZUSA-PF-9116
  • Zoro # G900424675

product price: 
$
31.89
/ea

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Color
Black
Application
Air, Gases, Non-Potable Water, Oils
Standards
ANSI B1.20.1, ASME B31.3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-9116
Zoro #
G900424675
UPC #
193005129354
Country of Origin
China
Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Item
Metal Pipe Tee
Color
Black
Application
Air, Gases, Non-Potable Water, Oils
Standards
ANSI B1.20.1, ASME B31.3
Fitting Side B Pipe Threading
14
Includes Seal
No
Fitting Side A Type
Threaded
Fitting Side A Gender
Female
Low Lead Compliance Level
Not Compliant
Maximum Operating Pressure
1,000 psi @ 72 Degrees F
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Threaded
Fitting Side A Pipe Threading
14
Class
Class 1000
Fitting Side B Gender
Male
Finish/Coating
Zinc-Plated
Fitting Side C Type
Threaded
Fitting Side C Pipe Threading
14
Fitting Side C Gender
Male
Gravity Flow
Pressure
Side B Thread Type
NPT
Side 3 Thread Type
NPT
For Pipe Schedule
Schedule 80
Side A Thread Type
NPT
Material Grade
C38500

Dimensions

Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Overall Length
2 19/64 in
Fitting Thread Size B
1/2"-14
Fitting Thread Size A
1/2"-14
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Thread Size C
1/2"-14
Wire Rope Length
2 19/64 in
Length
2 19/64 in

Description

Brass Pipe Fittings

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.