Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Run Tee, Carbon Steel, 1-1/16-12, JIC, PK2

  • Mfr # 5RLN4

  • Zoro # G6873002


product price: $17.19
/pk 2, $8.60/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Run Tee
Pipe Size
1-1/16-12
Basic Pipe Fitting Material
Metal
Pipe Size (Fittings)
1-1/16"-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RLN4
Zoro #
G6873002
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1-1/16-12
Pipe Size (Fittings)
1-1/16"-12
Pipe Size - Pipe Fitting
1-1/16"-12
Fitting Thread Size B
1 1/16 in -12
Fitting Side A Nominal Pipe Size
1 1/16 in
Fitting Side C Nominal Pipe Size
1 1/16 in
Fitting Thread Size A
1 1/16 in -12
Fitting Thread Size C
1 1/16 in -12
Fitting Side B Nominal Pipe Size
1 1/16 in
Thread Size
1-1/16-12

Details

Item
Run Tee
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Run Tee
Basic Pipe Fitting Material
Metal
Temp. Range
-65 Degrees to 400 Degrees F
Specific Pipe Fitting Shape
Run Tee
Standards
ASA, ASME, MS, SAE
Basic Pipe Fitting Shape
Tee
Fitting Connection Type
JIC
Max. Pressure
6000 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
12
Fitting Side A Type
JIC
Fitting Side A Pipe Threading
12
Fitting Side B Type
JIC
Finish/Coating
Zinc Plated
Fitting Side C Type
JIC
Fitting Side C Pipe Threading
12
Includes Seal
No

Description

Run Tee, Carbon Steel, Zinc Plated, 1 1/16 in, JIC, 12, 1 1/16 in -12, 1 1/16 in, JIC, 12, 1 1/16 in -12, 1 1/16 in, JIC, 12, 1 1/16 in -12, Package Quantity 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.