Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Run Tee, Carbon Steel, 7/16-20, JIC, PK2

  • Mfr # 5RLN0

  • Zoro # G2339605


product price: $5.59
/pk 2, $2.80/ea
Sold in multiples of 2 for $11.18

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Run Tee
Pipe Size
7/16-20
Standards
ASA, ASME, MS, SAE
Temp. Range
-65 Degrees to 400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RLN0
Zoro #
G2339605
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
7/16-20
Pipe Size - Pipe Fitting
7/16"-20
Pipe Size (Fittings)
7/16"-20
Fitting Side C Nominal Pipe Size
7/16 in
Fitting Thread Size C
7/16 in -20
Fitting Side A Nominal Pipe Size
7/16 in
Thread Size
7/16-20
Fitting Thread Size B
7/16 in -20
Fitting Side B Nominal Pipe Size
7/16 in
Fitting Thread Size A
7/16 in -20

Details

Item
Run Tee
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Run Tee
Standards
ASA, ASME, MS, SAE
Temp. Range
-65 Degrees to 400 Degrees F
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Run Tee
Fitting Connection Type
JIC
Max. Pressure
6000 psi
Basic Pipe Fitting Shape
Tee
Fitting Side A Type
JIC
Includes Seal
No
Fitting Side A Pipe Threading
20
Fitting Side B Pipe Threading
20
Fitting Side C Type
JIC
Fitting Side C Pipe Threading
20
Finish/Coating
Zinc Plated
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
JIC

Description

Run Tee, Carbon Steel, Zinc Plated, 7/16 in, JIC, 20, 7/16 in -20, 7/16 in, JIC, 20, 7/16 in -20, 7/16 in, JIC, 20, 7/16 in -20, Package Quantity 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.